text.skipToContent text.skipToNavigation

Hexagon socket screw plug with taper pipe thread DIN 906 Stainless steel A4

Article number
Brand Fabory
Driving features Hexagon socket
Material Stainless steel
Material technical A4
Thread direction Right
Thread Taper pipe thread

Specifications

Brand Fabory
Driving features Hexagon socket
Material Stainless steel
Material technical A4
Thread direction Right
Thread Taper pipe thread

Standards

DIN 906

Produits (7)

Diameter   Stock Prix net   S'inscrire
1/8 Inch - -
1/4 Inch - -
3/8 Inch - -
1/2 Inch - -
3/4 Inch - -
1.1/4 Inch - -
1.1/2 Inch - -
Do not close this page. This message will disappear, when the page is fully loaded.