text.skipToContent text.skipToNavigation

Hexagon socket screw plug with metric fine taper thread DIN 906 Steel Plain M42X1,50


Article number
Diameter
Driving features Hexagon socket
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine taper thread
Packed per 10
Full Box only

Specifications

Diameter M42
Driving features Hexagon socket
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine taper thread

Dimensions

b (js16) 18
d-D M42
P 1.5
s (D12) 22

Standards

DIN 906

Article numbers

Article number 07660.420.150
EAN 8715492154750
UBB 950355053386
UNSPSC 31162103

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.