text.skipToContent text.skipToNavigation

Hexagon socket screw plug with metric fine taper thread DIN 906 Stainless steel A4 M14X1,50

Article number
Diameter
Driving features Hexagon socket
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric fine taper thread

Specifications

Diameter M14
Driving features Hexagon socket
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric fine taper thread

Dimensions

b (js16) 10
d-D M14
P 1.5
s (D12) 7

Standards

DIN 906

Article numbers

Article number 55961.140.150
EAN 8715494635912
UBB 500634481666
UNSPSC 31162103

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.