text.skipToContent text.skipToNavigation

Hexagon socket screw plug with metric fine taper thread DIN 906 Stainless steel A2 M16X1,50


Article number
Diameter
Driving features Hexagon socket
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric fine taper thread
Packed per 50
Full Box only

Specifications

Diameter M16
Driving features Hexagon socket
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric fine taper thread

Dimensions

b (js16) 10
d-D M16
P 1.5
s (D12) 8

Standards

DIN 906

Article numbers

Article number 51961.160.150
EAN 4043377057013
UBB 500574116009
UNSPSC 31162103

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.