text.skipToContent text.skipToNavigation

Hexagon socket screw plug with collar MF DIN 908 Steel Plain M36X2,00


Article number
Diameter
Driving features Hexagon socket
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread
Packed per 10
Full Box only

Specifications

Diameter M36
Driving features Hexagon socket
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread

Dimensions

d-D M36
d2 (h14) 42
L ≈ 21
P 2
s (D12) 19

Standards

DIN 908

Article numbers

Article number 07640.360.200
EAN 8715492154316
UBB 950355370673
UNSPSC 31162103

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.