text.skipToContent text.skipToNavigation

Hexagon socket screw plug with collar, pipe thread DIN 908 Brass CU2/CU3

Article number
Brand FABORY
Driving features Hexagon socket
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Cylindrical pipe thread

Specifications

Brand FABORY
Driving features Hexagon socket
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Cylindrical pipe thread

Standards

DIN 908

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.