text.skipToContent text.skipToNavigation

Hexagon socket screw insert with collar type SKD Steel Zinc plated with collar M10X20


Article number
Length
Brand Fabory
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Type no. SKD
Weight per piece (g) 20.4
Packed per 100
Full Box only

Specifications

Length 20 mm
Brand Fabory
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Type no. SKD
Weight per piece (g) 20.4
Info
  • It is recommended that the exact pilot hole diameter selection is made on basis of tests.with collar
Commodity code 7318190090

Dimensions

d2 18.5
L (mm) 20
P 1.5
s 10
Pilot hole ø 16-16.5

Article numbers

Article number 14440.100.020
EAN 8715492582324
UBB 950355968815
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.