text.skipToContent text.skipToNavigation

Hexagon socket head shoulder screw UNC ASME B18.3 Steel Plain 012.9 (5/16)3/8X3/4

Especificações

Length 3/4 Inch
Class 012.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Unified National Coarse
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • All dimensions in above table are in inches.
    • Marking of these screws is not mandatory.
    • Due to the unfavourable head geometry these fasteners have reduced loadability.
    • Attention: As the thread tolerance class for these screws is 3A, plating can cause thread fit problems.

Dimensões

A (max.) 0.562
D 0.375
D1 0.3125
E 0.5
H (max.) 0.25
J 0.1875
Threads per inch 18
D (min.) 0.371
D (max.) 0.373

Padrões

ASME B18.3
BS 2470

Números do artigo

Referência 07116.079.019
EAN 8715492066619
UBB 953351304647
UNSPSC 31161605

Produtos ({0})

  Stock Preço liquido   Inscrever-se
Não feche esta página. Esta mensagem desaparecerá, quando a página estiver totalmente carregada.