text.skipToContent text.skipToNavigation

Hexagon socket head shoulder screw tolerance f9 ISO ≈7379 Steel Plain 012.9 (M12)16X120


Article number
Diameter
Length
Class 012.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Packed per 25
Full Box only

Specifications

Diameter M12
Length 120 mm
Class 012.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • Due to the unfavourable head geometry these fasteners have reduced loadability.
    • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
    • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Dimensions

b 18
d-D M12
dk (max.) 24.33
ds 16
ds (nom.) 16
k (max.) 11
L (mm) 120
P 1.75
s 8
Tolerance f9 (max.) 15.984
Tolerance f9 (min.) 15.941

Standards

ASME ≈B18.3.3M
BS ≈4168-7
ISO ≈7379

Article numbers

Article number 07111.120.120
EAN 8715492066282
UBB 951351662964
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.