text.skipToContent text.skipToNavigation

Hexagon socket head cap screw with low head DIN 7984 Steel Plain 08.8 M10X22

Specifications

Diameter M10
Length 22 mm
Class 08.8
Driving features Hexagon socket
Head shape Low cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Dimensions

b (min.) 26
d-D M10
dk 16
Full thread if L ≤ 35
k 6
L (mm) 22
P 1.5
s 7

Standards

DIN 7984

Article numbers

Article number 07080.100.022
EAN 8715492062222
UBB 950351428434
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.