text.skipToContent text.skipToNavigation

Hexagon socket head cap screw with low head DIN 7984 Steel Plain 010.9 M20X110

Artikelnummer
Diameter
Length
Class 010.9
Driving features Hexagon socket
Head shape Low cylindrical head
Material Steel
Thread direction Right

Specificaties

Diameter M20
Length 110 mm
Class 010.9
Driving features Hexagon socket
Head shape Low cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • Due to the unfavourable head geometry these fasteners have reduced loadability.
    • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
    • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Afmetingen

b (min.) 46
d-D M20
dk 30
Full thread if L ≤ 60
k 11
L (mm) 110
P 2.5
s 14

Normeringen

DIN 7984

Artikelnummers

Artikelnummer 07105.200.110
EAN 8715492064639
UBB 953351879853
UNSPSC 31161605

Producten ({0})

  Voorraad Netto prijs   Aanmelden
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.