text.skipToContent text.skipToNavigation

Hexagon socket head cap screw with low head and pilot recess DIN 6912 Stainless steel A4 M10X100

Referência
Diameter
Length
Driving features Hexagon socket
Head shape Low cylindrical head
Material Stainless steel
Material technical A4
Thread direction Right

Especificações

Diameter M10
Length 100 mm
Driving features Hexagon socket
Head shape Low cylindrical head
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Info
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Dimensões

b (min.): 125mmL≤200mm 32
b (min.): L≤125mm 26
d-D M10
dh 5
dk 16
Full thread if L ≤ 35
k 6.5
L (mm) 100
P 1.5
s 8

Padrões

DIN 6912

Números do artigo

Referência 55042.100.100
EAN 8715494140966
UBB 500571423952
UNSPSC 31161605

Produtos ({0})

  Stock Preço liquido   Inscrever-se
Não feche esta página. Esta mensagem desaparecerá, quando a página estiver totalmente carregada.