text.skipToContent text.skipToNavigation

Hexagon socket head cap screw with low head and pilot recess DIN 6912 Stainless steel A2 M24X55

Specifications

Diameter M24
Length 55 mm
Driving features Hexagon socket
Head shape Low cylindrical head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Info
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Dimensions

b (min.): 125mmL≤200mm 60
b (min.): L200mm 73
b (min.): L≤125mm 54
d-D M24
dh 12
dk 36
Full thread if L ≤ 80
k 14
L (mm) 55
P 3
s 19

Standards

DIN 6912

Article numbers

Article number 51042.240.055
EAN 8715492261748
UBB 951351946524
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.