text.skipToContent text.skipToNavigation

Hexagon socket head cap screw UNC 1960 series ASME B18.3 Stainless steel ASTM F837 304 CW / CW1 3/8X5/8

Specifications

Diameter 3/8 Inch
Length 5/8 Inch
Class CW / CW1
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical ASTM F837 304
Thread direction Right
Thread Unified National Coarse

Dimensions

A 0.562
H 0.375
J 0.3125
LT (min.) 1.25
Threads per inch 16

Standards

ASME B18.3

Article numbers

Article number 51056.096.015
EAN 8715493244467
UBB 953351501325
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.