text.skipToContent text.skipToNavigation

Hexagon socket head cap screw UNC 1960 series ASME B18.3 Stainless steel ASTM F837 304 CW / CW1 1/2X4 Inch

Specifications

Diameter 1/2 Inch
Length 4 Inch
Class CW / CW1
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical ASTM F837 304
Thread direction Right
Thread Unified National Coarse

Dimensions

A 0.75
H 0.5
J 0.375
LT (min.) 1.5
Threads per inch 13

Standards

ASME B18.3

Article numbers

Article number 51056.127.101
EAN 8715493244757
UBB 953351502646
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.