text.skipToContent text.skipToNavigation

Hexagon socket head cap screw UNC 1960 series ASME B18.3 Alloy steel ASTM A574 Plain NO.6X7/8

Specifications

Diameter NO.6
Length 7/8 Inch
Driving features Hexagon socket
Head shape Cylindrical head
Material Alloy steel
Material technical ASTM A574
Thread direction Right
Surface treatment Plain
Thread Unified National Coarse
Info
  • Marking in accordance with ASTM A574 with manufacturer's identification mark only.
  • Attention: As the thread tolerance class for thread sizes up to and including 1 inch is 3A, plating can cause thread fit problems.
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

A 0.226
H 0.138
J 0.109375
LT (min.) 0.75
No. 6
Threads per inch 32

Standards

ASME B18.3

Article numbers

Article number 07212.035.022
EAN 8715492080394
UBB 953351861695
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.