text.skipToContent text.skipToNavigation

Hexagon socket head cap screw UNC 1936 series ASME B18.3 Alloy steel ASTM A574 Mechanical zinc plated 3/8X1.1/4 ft

Specifications

Diameter 3/8 Inch
Length 1.1/4 Inch
Driving features Hexagon socket
Head shape Cylindrical head
Material Alloy steel
Material technical ASTM A574
Thread direction Right
Surface treatment Mechanical zinc plated
Thread Unified National Coarse
Info
  • Marking in accordance with ASTM A574 with manufacturer's identification mark only.
  • Attention: As the thread tolerance class for thread sizes up to and including 1 inch is 3A, plating can cause thread fit problems.
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

A 0.5625
H 0.375
J 0.3125
LT (min.) 1.25
Threads per inch 16

Standards

ASME B18.3

Article numbers

Article number 07260.096.031
EAN 8715492081988
UBB 951351575430
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.