text.skipToContent text.skipToNavigation

Hexagon socket head cap screw MF/MEF DIN 912 Steel Plain 12.9 M8X1,00X35


Article number
Diameter
Length
Brand Fabory
Class 12.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Packed per 100
Full Box only

Specifications

Diameter M8
Length 35 mm
Brand Fabory
Class 12.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread
Weight per piece (g) 18
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
Commodity code 7318156890

Dimensions

b 28
d-D M8
dk (max.) 13
Full thread if L ≤ 35
k (max.) 8
L (mm) 35
P 1
s 6

Standards

BS 4168-1
DIN 912
NEN 1241
NF E25-125
ASME B18.3.1M
ISO 12474

Article numbers

Article number 07040.080.035
EAN 8715492054227
UBB 952351306222
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.