text.skipToContent text.skipToNavigation

Hexagon socket head cap screw ISO 4762 Steel Zinc plated 8.8

Article number CM73118595
Diameter
Length
Brand Fabory
Class 8.8
Material Steel
Surface treatment Zinc plated

Specifications

Diameter M6
Length 100 mm
Brand Fabory
Class 8.8
Material Steel
Surface treatment Zinc plated

Article numbers

Article number CM73118595
UBB 402248922320
UNSPSC 00000000
Do not close this page. This message will disappear, when the page is fully loaded.