text.skipToContent text.skipToNavigation

Hexagon socket head cap screw ISO 4762 Steel Zinc flake Cr(VI) free - ISO 10683 480h NSS, with lubricant 10.9 M12X25

Specifications

Class 10.9
Driving features Hexagon socket
Material Steel
Thread direction Right
Thread Metric thread

Standards

NEN 1241
ASME B18.3.1M
NF E25-125
ISO 4762
DIN 912
BS 4168-1

Article numbers

Article number 07028.120.025
EAN 8717077299740
UBB 500650852899
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.