text.skipToContent text.skipToNavigation

Hexagon socket head cap screw fully threaded DIN ≈912 Stainless steel A2 70 serrated

Artikelnummer
Brand Fabory
Class 70
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical A2
Thread direction Right

Specificaties

Brand Fabory
Class 70
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Info serrated

Normeringen

ASME B18.3.1M
DIN 912
ISO 4762
BS 4168-1
NEN 1241
NF E25-125

Producten ({0})

  Voorraad Netto prijs   Aanmelden
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.