text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Zinc plated yellow passivated 8.8 M8X90

Specifications

Diameter M8
Length 90 mm
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

b 28
d-D M8
dk (max.) 13
Full thread if L ≤ 35
k (max.) 8
L (mm) 90
P 1.25
s 6

Standards

NF E25-125
BS 4168-1
DIN 912
NEN 1241
ASME B18.3.1M
ISO 4762

Article numbers

Article number 07170.080.090
EAN 8715493800069
UBB 955351372102
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.