text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Zinc plated yellow passivated 8.8 M6X60

Specifications

Diameter M6
Length 60 mm
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

b 24
d-D M6
dk (max.) 10
Full thread if L ≤ 30
k (max.) 6
L (mm) 60
P 1
s 5

Standards

DIN 912
NF E25-125
ASME B18.3.1M
ISO 4762
BS 4168-1
NEN 1241

Article numbers

Article number 07170.060.060
EAN 8715492074089
UBB 952351228848
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.