text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Zinc plated yellow passivated 8.8 M5X40

Specifications

Diameter M5
Length 40 mm
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

b 22
d-D M5
dk (max.) 8.5
Full thread if L ≤ 25
k (max.) 5
L (mm) 40
P 0.8
s 4

Standards

ISO 4762
NEN 1241
BS 4168-1
NF E25-125
DIN 912
ASME B18.3.1M

Article numbers

Article number 07170.050.040
EAN 8715492073891
UBB 953351854849
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.