text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Zinc plated yellow passivated 8.8 M4X30

Specifications

Diameter M4
Length 30 mm
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

b 20
d-D M4
dk (max.) 7
Full thread if L ≤ 25
k (max.) 4
L (mm) 30
P 0.7
s 3

Standards

NF E25-125
ASME B18.3.1M
NEN 1241
ISO 4762
BS 4168-1
DIN 912

Article numbers

Article number 07170.040.030
EAN 8715492073754
UBB 952351228350
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.