text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Zinc plated yellow passivated 8.8 M4X16

Specifications

Diameter M4
Length 16 mm
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

b 20
d-D M4
dk (max.) 7
Full thread if L ≤ 25
k (max.) 4
L (mm) 16
P 0.7
s 3

Standards

ASME B18.3.1M
NEN 1241
DIN 912
BS 4168-1
ISO 4762
NF E25-125

Article numbers

Article number 07170.040.016
EAN 8715492073723
UBB 953351854500
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.