text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Zinc flake Cr6+free - ISO 10683 flZnnc 8.8 M6X50

Specifications

Diameter M6
Length 50 mm
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Zinc flake Cr6+free - ISO 10683 flZnnc
Thread Metric thread
Info
  • A zinc flake coating eliminates the risk of hydrogen embrittlement.

Dimensions

b 24
d-D M6
dk (max.) 10
Full thread if L ≤ 30
k (max.) 6
L (mm) 50
P 1
s 5

Standards

NF E25-125
NEN 1241
BS 4168-1
DIN 912
ASME B18.3.1M
ISO 4762

Article numbers

Article number 07065.060.050
EAN 8715494329101
UBB 500577362535
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.