text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Zinc flake Cr6+free - ISO 10683 flZnnc 8.8 M4X8

Article number
Diameter
Length
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right

Specifications

Diameter M4
Length 8 mm
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Zinc flake Cr6+free - ISO 10683 flZnnc
Thread Metric thread
Info
  • A zinc flake coating eliminates the risk of hydrogen embrittlement.

Dimensions

b 20
d-D M4
dk (max.) 7
Full thread if L ≤ 25
k (max.) 4
L (mm) 8
P 0.7
s 3

Standards

NF E25-125
DIN 912
NEN 1241
BS 4168-1
ASME B18.3.1M
ISO 4762

Article numbers

Article number 07065.040.008
EAN 8715494328784
UBB 500577359333
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.