text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Zinc flake Cr6+free - ISO 10683 flZnnc 8.8 M4X40

Specifications

Diameter M4
Length 40 mm
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Zinc flake Cr6+free - ISO 10683 flZnnc
Thread Metric thread
Info
  • A zinc flake coating eliminates the risk of hydrogen embrittlement.

Dimensions

b 20
d-D M4
dk (max.) 7
Full thread if L ≤ 25
k (max.) 4
L (mm) 40
P 0.7
s 3

Standards

ISO 4762
DIN 912
ASME B18.3.1M
NF E25-125
BS 4168-1
NEN 1241

Article numbers

Article number 07065.040.040
EAN 8715494328852
UBB 500577360067
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.