text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Zinc flake Cr6+free - ISO 10683 flZnnc 8.8 M5X10

Specifications

Diameter M5
Length 10 mm
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Zinc flake Cr6+free - ISO 10683 flZnnc
Thread Metric thread
Info
  • A zinc flake coating eliminates the risk of hydrogen embrittlement.

Dimensions

b 22
d-D M5
dk (max.) 8.5
Full thread if L ≤ 25
k (max.) 5
L (mm) 10
P 0.8
s 4

Standards

NF E25-125
ISO 4762
DIN 912
NEN 1241
BS 4168-1
ASME B18.3.1M

Article numbers

Article number 07065.050.010
EAN 8715494328876
UBB 500577360224
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.