text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Plain 8.8 M16X20


Article number
Diameter
Length
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Packed per 100
Full Box only

Specifications

Diameter M16
Length 20 mm
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread

Dimensions

b 44
d-D M16
dk (max.) 24
Full thread if L ≤ 60
k (max.) 16
L (mm) 20
P 2
s 14

Standards

BS 4168-1
ISO 4762
NF E25-125
DIN 912
ASME B18.3.1M
NEN 1241

Article numbers

Article number 07060.160.020
EAN 8715492058072
UBB 951351649458
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.