text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Plain 12.9 M4X50


Article number
Diameter
Length
Class 12.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Packed per 200
Full Box only

Specifications

Diameter M4
Length 50 mm
Class 12.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

b 20
d-D M4
dk (max.) 7
Full thread if L ≤ 25
k (max.) 4
L (mm) 50
P 0.7
s 3

Standards

ASME B18.3.1M
NEN 1241
BS 4168-1
DIN 912
ISO 4762
NF E25-125

Article numbers

Article number 07000.040.050
EAN 8715492043719
UBB 950351366881
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.