text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Plain 12.9 M22X210

Specifications

Diameter M22
Length 210 mm
Class 12.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

b 56
d-D M22
dk (max.) 33
Full thread if L ≤ 70
k (max.) 22
L (mm) 210
P 2.5
s 17

Standards

ASME B18.3.1M
BS 4168-1
NEN 1241
NF E25-125
ISO 4762
DIN 912

Article numbers

Article number 07000.220.210
EAN 8715492047571
UBB 953351180898
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.