text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Stainless steel LUBRINOX A4 70 M6X12


Article number
Diameter
Length
Brand Lubrinox
Class 70
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Packed per 200
Full Box only

Specifications

Diameter M6
Length 12 mm
Brand Lubrinox
Class 70
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Thread Metric thread

Dimensions

b 24
dk (max.) 10
Full thread if L ≤ 30
k (max.) 6
P 1
s 5

Description

LUBRINOX® Stainless-Steel fasteners are designed to prevent galling (cold-welding) of screw threads, which is a known and problematic phenomenon when using normal Stainless-Steel fasteners.

Why chose LUBRINOX®

  • Prevents galling of internal and external screw threads
  • Ready for use, no need to apply grease manually
  • Saves on average 25 seconds of installation time per bolt or screw
  • FDA approved, safe to use in the Food industry
  • High quality, clean Stainless-Steel appearance
  • Works well with thread locking such as Loctite®
  • Ultimate performance when using both LUBRINOX bolts and LUBRINOX nuts

Standards

NEN 1241
ISO 4762
ASME B18.3.1M
BS 4168-1
DIN 912
NF E25-125

Article numbers

Article number 55053.060.012
EAN 8715494022453
UBB 500719063959
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.