text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Stainless steel A4 M8X260

Article number
Diameter
Length
Class Min.50
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical A4

Specifications

Diameter M8
Length 260 mm
Class Min.50
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Info
  • Sizes with a diameter > M20 are minimal property class 50.

Dimensions

b 28
d-D M8
dk (max.) 13
Full thread if L ≤ 35
k (max.) 8
L (mm) 260
P 1.25
s 6

Standards

DIN 912
ASME B18.3.1M
ISO 4762
NF E25-125
NEN 1241
BS 4168-1

Article numbers

Article number 55050.080.260
EAN 8715494141543
UBB 500571292852
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.