text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Stainless steel A4 M3X3

Article number
Diameter
Length
Class 70
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical A4

Specifications

Diameter M3
Length 3 mm
Class 70
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Info
  • Sizes with a diameter > M20 are minimal property class 50.

Dimensions

b 18
d-D M3
dk (max.) 5.5
Full thread if L ≤ 20
k (max.) 3
L (mm) 3
P 0.5
s 2.5

Standards

ISO 4762
NEN 1241
NF E25-125
BS 4168-1
DIN 912
ASME B18.3.1M

Article numbers

Article number 55050.030.003
EAN 8715494620420
UBB 500633376339
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.