text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Stainless steel A4 M22X90

Article number
Diameter
Length
Class 70
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical A4

Specifications

Diameter M22
Length 90 mm
Class 70
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Info
  • Sizes with a diameter > M20 are minimal property class 50.

Dimensions

b 56
d-D M22
dk (max.) 33
Full thread if L ≤ 70
k (max.) 22
L (mm) 90
P 2.5
s 17

Standards

ISO 4762
BS 4168-1
NEN 1241
NF E25-125
ASME B18.3.1M
DIN 912

Article numbers

Article number 55050.220.090
EAN 8715494621250
UBB 500633384663
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.