text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Stainless steel A4 80 M4X30


Article number
Diameter
Length
Class 80
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical A4
Packed per 100
Full Box only

Specifications

Diameter M4
Length 30 mm
Class 80
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread

Dimensions

b 20
d-D M4
dk (max.) 7
Full thread if L ≤ 25
k (max.) 4
L (mm) 30
P 0.7
s 3

Standards

NF E25-125
BS 4168-1
ASME B18.3.1M
DIN 912
ISO 4762
NEN 1241

Article numbers

Article number 53570.040.030
EAN 8715492319210
UBB 955351196063
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.