text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Stainless steel A4 80 M14X65

Article number
Diameter
Length
Class 80
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical A4

Specifications

Diameter M14
Length 65 mm
Class 80
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread

Dimensions

b 40
d-D M14
dk (max.) 21
Full thread if L ≤ 55
k (max.) 14
L (mm) 65
P 2
s 12

Standards

NEN 1241
BS 4168-1
ISO 4762
NF E25-125
ASME B18.3.1M
DIN 912

Article numbers

Article number 53570.140.065
EAN 8715494615396
UBB 500633326003
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.