text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Stainless steel A4 80 M10X20


Article number
Diameter
Length
Class 80
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical A4
Packed per 50
Full Box only

Specifications

Diameter M10
Length 20 mm
Class 80
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread

Dimensions

b 32
d-D M10
dk (max.) 16
Full thread if L ≤ 40
k (max.) 10
L (mm) 20
P 1.5
s 8

Standards

NF E25-125
NEN 1241
BS 4168-1
ASME B18.3.1M
ISO 4762
DIN 912

Article numbers

Article number 53570.100.020
EAN 8715492319562
UBB 950351842907
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.