text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Aluminium P60 M8X30

Specifications

Diameter M8
Length 30 mm
Class P60
Driving features Hexagon socket
Head shape Cylindrical head
Material Aluminium
Thread direction Right
Thread Metric thread

Dimensions

b 28
d-D M8
dk (max.) 13
Full thread if L ≤ 35
k (max.) 8
L (mm) 30
P 1.25
s 6

Standards

BS 4168-1
NEN 1241
DIN 912
ASME B18.3.1M
NF E25-125
ISO 4762

Article numbers

Article number 45205.080.030
EAN 8715494294881
UBB 500577270472
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.