text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Aluminium P60 M8X25

Specifications

Diameter M8
Length 25 mm
Class P60
Driving features Hexagon socket
Head shape Cylindrical head
Material Aluminium
Thread direction Right
Thread Metric thread

Dimensions

b 28
d-D M8
dk (max.) 13
Full thread if L ≤ 35
k (max.) 8
L (mm) 25
P 1.25
s 6

Standards

NF E25-125
DIN 912
ISO 4762
NEN 1241
ASME B18.3.1M
BS 4168-1

Article numbers

Article number 45205.080.025
EAN 8715494294874
UBB 500577270399
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.