text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Aluminium P60 M8X20

Article number
Diameter
Length
Class P60
Driving features Hexagon socket
Head shape Cylindrical head
Material Aluminium
Thread direction Right

Specifications

Diameter M8
Length 20 mm
Class P60
Driving features Hexagon socket
Head shape Cylindrical head
Material Aluminium
Thread direction Right
Thread Metric thread

Dimensions

b 28
d-D M8
dk (max.) 13
Full thread if L ≤ 35
k (max.) 8
L (mm) 20
P 1.25
s 6

Standards

ISO 4762
NEN 1241
BS 4168-1
DIN 912
NF E25-125
ASME B18.3.1M

Article numbers

Article number 45205.080.020
EAN 8715494294867
UBB 500577270217
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.