text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Aluminium P60 M6X70

Article number
Diameter
Length
Class P60
Driving features Hexagon socket
Head shape Cylindrical head
Material Aluminium
Thread direction Right

Specifications

Diameter M6
Length 70 mm
Class P60
Driving features Hexagon socket
Head shape Cylindrical head
Material Aluminium
Thread direction Right
Thread Metric thread

Dimensions

b 24
d-D M6
dk (max.) 10
Full thread if L ≤ 30
k (max.) 6
L (mm) 70
P 1
s 5

Standards

ISO 4762
ASME B18.3.1M
BS 4168-1
NEN 1241
DIN 912
NF E25-125

Article numbers

Article number 45205.060.070
EAN 8715494294843
UBB 500577270050
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.