text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Aluminium P60 M10X50

Specifications

Diameter M10
Length 50 mm
Class P60
Driving features Hexagon socket
Head shape Cylindrical head
Material Aluminium
Thread direction Right
Thread Metric thread

Dimensions

b 32
d-D M10
dk (max.) 16
Full thread if L ≤ 40
k (max.) 10
L (mm) 50
P 1.5
s 8

Standards

ISO 4762
ASME B18.3.1M
NEN 1241
NF E25-125
DIN 912
BS 4168-1

Article numbers

Article number 45205.100.050
EAN 8715494294942
UBB 500577271041
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.