text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Aluminium P60 M10X30

Specifications

Diameter M10
Length 30 mm
Class P60
Driving features Hexagon socket
Head shape Cylindrical head
Material Aluminium
Thread direction Right
Thread Metric thread

Dimensions

b 32
d-D M10
dk (max.) 16
Full thread if L ≤ 40
k (max.) 10
L (mm) 30
P 1.5
s 8

Standards

BS 4168-1
DIN 912
NF E25-125
ISO 4762
ASME B18.3.1M
NEN 1241

Article numbers

Article number 45205.100.030
EAN 8715494294928
UBB 500577270886
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.