text.skipToContent text.skipToNavigation

Șurub cu cap cilindric și locaș hexagonal, filet britanic BSW BS ≈2470 Oțel Simplu 12.9

Article number
Brand Fabory
Class 12.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain

Specifications

Brand Fabory
Class 12.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread British Standard Whitworth
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • All dimensions in above table are in inches.
    • Whitworth thread (BSW/BSF) is not internationally recommended. It is advised to use metric (M/MF/MEF) or unified threads (UNC/UNF).
    • Marking in accordance with BS 2470 with manufacturer's identification mark only.
    • Depending on availability dimensions may deviate.

Standards

BS 2470

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.