text.skipToContent text.skipToNavigation

Hexagon socket countersunk head screw UNF ASME B18.3 Steel Zinc plated 010.9 3/8X1 Inch

Specifications

Diameter 3/8 Inch
Length 1 Inch
Class 010.9
Driving features Hexagon socket
Head shape Countersunk head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Fine
Info
  • All dimensions in above table are in inches.
  • Marking of these screws is not mandatory.
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Attention: As the thread tolerance class for thread sizes up to and including 1 inch is 3A, plating can cause thread fit problems.

Dimensions

A 0.781
H 0.234
J 0.21875
LT (min.) 1.25
Threads per inch 24

Standards

ASME B18.3

Article numbers

Article number 07560.096.025
EAN 8715492152152
UBB 951351576420
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.