text.skipToContent text.skipToNavigation

Hexagon socket countersunk head screw ISO 10642 Steel Zinc plated 8.8 M3X25


Article number
Diameter
Length
Class 08.8
Driving features Hexagon socket
Head shape Countersunk head
Material Steel
Thread direction Right
Packed per 200
Full Box only

Specifications

Diameter M3
Length 25 mm
Class 08.8
Driving features Hexagon socket
Head shape Countersunk head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info
  • All thread lengths are guide values only and may deviate.
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Dimensions

b (min.) 18
d-D M3
dk (max.) 5.81
Full thread if L ≤ 25
k (max.) 1.86
L (mm) 25
P 0.5
s 2
α 90

Standards

ISO 10642
DIN ≈7991

Article numbers

Article number 07470.030.025
EAN 8715492151056
UBB 950351486267
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.