text.skipToContent text.skipToNavigation

Hexagon socket countersunk head screw ISO 10642 Steel Zinc flake Cr6+free - ISO 10683 flZnnc 010.9 M10X20


Article number
Diameter
Length
Class 010.9
Driving features Hexagon socket
Head shape Countersunk head
Material Steel
Thread direction Right
Packed per 200
Full Box only

Specifications

Diameter M10
Length 20 mm
Class 010.9
Driving features Hexagon socket
Head shape Countersunk head
Material Steel
Thread direction Right
Surface treatment Zinc flake Cr6+free - ISO 10683 flZnnc
Thread Metric thread
Info
  • A zinc flake coating eliminates the risk of hydrogen embrittlement.
    • All thread lengths are guide values only and may deviate.
    • Due to the unfavourable head geometry these fasteners have reduced loadability.
    • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
    • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Dimensions

b (min.) 32
d-D M10
dk (max.) 20.69
Full thread if L ≤ 50
k (max.) 6.2
L (mm) 20
P 1.5
s 6
α 90

Standards

ISO 10642
DIN ≈7991

Article numbers

Article number 07407.100.020
EAN 8715494143080
UBB 500571181303
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.